- XL Tool Storage
- 4 Drawer Chest
- 26" W x 16" D x 19" H
- 4,547 in3 Storage Capacity
description
- GEARWRENCH® XL Series Tool Storage features professional solutions for your growing needs. Drawers feature ball bearing slides with an auto return feature, black foam drawer liners, and brushed aluminum handles. The trigger lock drawer system keeps the drawers in place. Also included with the bottom roller cabinets is a 9 mm thick top mat and locking casters.
features
- Chest body made from 20 gauge steel
- drawers made from 22 gauge steel
- Brushed aluminum handles and drawer pulls
- Ball bearing drawer slides with auto return system
- Trigger lock drawer system keeps drawers in their place
- Top storage gives you quick access to tools and supplies
- Removable hand tool tray to take tools directly to your job
- High gloss powder coat finish resists marring and damage
- Handles on both side for improved portability
- Barrel-style lock for improved safety
- 3 year limited warranty
| Depth | 16 in |
| Type | Drawer Chest |
| Height | 19 in |
| No. of Drawers | 4 |
| Storage Capacity | 4547 in3 |
| Weight | 78.9 LB |
| EAN or UPC | 99575831546 |
-
![]()
-
Delivery Via Truck



