- 1/4 in Socket Drive Size
- 1 in Overall Length
- 3/8 in Male Dimension
- 1/4 in Female Dimension
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Ball detent for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Meets or exceeds ASME specifications
| Socket Drive Size | 1/4 in |
| Male Dimension | 3/8 in |
| Female Dimension | 1/4 in |
| Drive End | 0.626 in |
| Overall Length | 1 in |
| Material | Chrome Molybdenum Alloy Steel |
| Weight | 0.023 LB |
| EAN or UPC | 99575841767 |

