- 1 in Socket Drive Size
- 2.87 in Overall Length
- 3/4 in Male Dimension
- 1 in Female Dimension
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Through hole on square drive
- Pin hole can be used with pin and o-ring for secure socket retention
- Hard stamped size markings
- Manganese phosphate finish to resist corrosion
- Meets or exceeds ASME specifications
| Socket Drive Size | 1 in |
| Female Dimension | 1 in |
| Material | Chrome Molybdenum Alloy Steel |
| Overall Length | 2.87 in |
| Drive End | 2.12 in |
| Finish | Manganese Phosphate |
| Male Dimension | 3/4 in |
| Weight | 1.435 LB |
| EAN or UPC | 99575842979 |

