- 3/8 in Socket Drive Size
- 1 1/2 in Overall Length
- 1/2 in Male Dimension
- 3/8 in Female Dimension
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Manganese phosphate finish to resist corrosion
- Hard stamped size markings
- Meets or exceeds ASME specifications
| Material | Chrome Molybdenum Alloy Steel |
| Female Dimension | 3/8 in |
| Finish | Manganese Phosphate |
| Drive End | 0.87 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.5 in |
| Male Dimension | 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 99575844089 |

