- 3/8 in Drive Size
- 6 in Overall Length
- Chrome Molybdenum Alloy (Cr-Mo) Material
- Manganese Phosphate Finish
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Locking mechanism with sliding collar securely attaches socket to extension
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
| Knurled | No |
| Socket Drive Size | 3/8 in |
| Overall Length | 6 in |
| Finish | Manganese Phosphate |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Lockable | Yes |
| Extension Type | Impact Locking Extension |
| Drive Type | Square |
| Weight | 0.34 LB |
| EAN or UPC | 99575863349 |

