- 3/8 in Socket Drive Size
- 3 Pieces
- Inch
description
- Compared to even the best pinned impacts, X-Core™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-Core™ pinless.
features
- X-Core™ pinless joint design for increased strength and durability
- Universal joint extensions can be used with any socket style
- 30° maximum operating flex angle
- Smooth 360° rotation for easier access
- Ball detent for secure socket retention
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and long-lasting durability
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Meets or exceeds ASME specifications
- Includes tray for storage and organization
| Knurled | No |
| Set Includes | 6 in, 9 in, 12 in Extensions |
| Socket Drive Size | 3/8 in |
| Lockable | No |
| Inch/Metric | Inch |
| No. of Pieces | 3 |
| Material | Chrome Molybdenum Alloy Steel |
| Size Range [Min] | 6 in |
| Size Range [Max] | 12 in |
| Finish | Black Oxide |
| Weight | 1.98 LB |
| EAN or UPC | 99575844539 |

