- 1/2 in Socket Drive Size
- 3/4 in Socket Size
- Chrome Molybdenum Alloy Steel Material
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Bit Length | 0.87 in |
| Inch/Metric | Inch |
| Overall Length | 3.07 in |
| Socket Type | Impact Hex Bit |
| Finish | Manganese Phosphate |
| Nose Diameter | 0.75 in |
| Socket Size | 3/4 in |
| Material | Chrome Molybdenum Alloy Steel |
| Length to Shoulder | 0.78 in |
| Drive End | 0.98 in |
| Weight | 0.41 LB |
| EAN or UPC | 99575846403 |

