- 1/2 in Socket Drive Size
- 1 1/2 in Overall Length
- 3/8 in Male Dimension
- 1/2 in Female Dimension
| Drive End | 1 in |
| Overall Length | 1.5 in |
| Finish | Manganese Phosphate |
| Socket Drive Size | 1/2 in |
| Material | Chrome Molybdenum Alloy Steel |
| Female Dimension | 1/2 in |
| Male Dimension | 3/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 99575846434 |

