- 1/2 in Socket Drive Size
- 1.889 in Overall Length
- 3/4 in Male Dimension
- 1/2 in Female Dimension
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Through hole on square drive
- Pin hole can be used with pin and o-ring for secure socket retention
- Hard stamped size markings
- Manganese phosphate finish to resist corrosion
- Meets or exceeds ASME specifications
| Overall Length | 1.889 in |
| Drive End | 1.18 in |
| Material | Chrome Molybdenum Alloy Steel |
| Female Dimension | 1/2 in |
| Male Dimension | 3/4 in |
| Finish | Manganese Phosphate |
| Socket Drive Size | 1/2 in |
| Weight | 0.355 LB |
| EAN or UPC | 99575846557 |

