- 1/2 in Socket Drive Size
- Black Oxide Finish
- Chrome Molybdenum Alloy Steel Material
description
- Compared to even the best pinned impacts, X-Core™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-Core™ pinless.
features
- X-Core™ pinless joint design is 4x more durable than pinned products for increased strength
- Ball detent for secure socket retention
- 30° maximum operating flex angle
- Smooth 360° rotation for easier access
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Black oxide finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
| Overall Length | 2.78 in |
| Drive End | 1.15 in |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Finish | Black Oxide |
| Material | Chrome Molybdenum Alloy Steel |
| Weight | 0.455 LB |
| EAN or UPC | 99575847158 |

