- 3/4 in Socket Drive Size
- 2 in Socket Size
- 6 Points
- Chrome Molybdenum Alloy Steel Material
| Socket Size | 2 in |
| Bolt Clearance | 1 3/8 in |
| Socket Type | Impact |
| Finish | Manganese Phosphate |
| Material | Chrome Molybdenum Alloy Steel |
| Socket Drive Size | 3/4 in |
| Wrench Depth | 1.062 in |
| Length to Shoulder | 2.632 in |
| Length Type | Deep |
| Inch/Metric | SAE |
| Length | 3.543 in |
| No. of Points | 6 |
| Wrench End | 2.795 in |
| Drive End Diameter | 1.732 in |
| Weight | 2.61 LB |
| EAN or UPC | 99575848834 |

