- 3/4 in Socket Drive Size
- 2.626 in Overall Length
- 1 in Male Dimension
- 3/4 in Female Dimension
features
- Ball detent for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
| Material | Chrome Molybdenum Alloy Steel |
| Female Dimension | 3/4 in |
| Overall Length | 2.626 in |
| Male Dimension | 1 in |
| Drive End | 1 1/2 in |
| Socket Drive Size | 3/4 in |
| Weight | 0.98 LB |
| EAN or UPC | 99575848872 |

