- 3/4 in Socket Drive Size
- 2.126 in Overall Length
- 1/2 in Male Dimension
- 3/4 in Female Dimension
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Ball detent for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
| Drive End | 1 1/2 in |
| Material | Chrome Molybdenum Alloy Steel |
| Male Dimension | 1/2 in |
| Female Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 2.126 in |
| Weight | 0.81 LB |
| EAN or UPC | 99575848889 |

