- 3/4 in Socket Drive Size
- Manganese Phosphate Finish
- Chrome Molybdenum Alloy Steel Material
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Through hole on square drive
- Pin hole can be used with pin and o-ring for secure socket retention
- Hard stamped size markings
- Manganese phosphate finish to resist corrosion
- Meets or exceeds ASME specifications
| Finish | Manganese Phosphate |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact Square |
| Overall Length | 3.74 in |
| Length Type | Standard |
| Drive End | 1.73 in |
| Material | Chrome Molybdenum Alloy Steel |
| Weight | 1.28 LB |
| EAN or UPC | 99575848896 |

