- 3/4 in Drive Size
- 3.465 in Overall Length
- Inch
features
- Manufactured from impact grade alloy steel for better strength and longer tool life
- Pin hole can be used with pin and O-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Drive End | 1.732 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Length to Shoulder | 1.181 in |
| Drive Type | Hex |
| Finish | Manganese Phosphate |
| Bit Length | 1.024 in |
| Material | Alloy Steel |
| Nose Diameter | 1.189 in |
| Overall Length | 3.465 in |
| Length Type | Standard |
| Socket Size | 1 in |
| Socket Type | Impact Hex Bit |
| Weight | 1.295 LB |
| EAN or UPC | 99575848988 |

