- 1/4 in Socket Drive Size
- 20 Pieces
- SAE
- 6 Points
| Socket Drive Size | 1/4 in |
| Finish | Manganese Phosphate |
| Inch/Metric | SAE |
| Socket Type | Impact |
| No. of Pieces | 20 |
| Size Range [Max] | 9/16 in |
| Material | Chrome Molybdenum Alloy Steel |
| Size Range [Min] | 3/16 in |
| No. of Points | 6 |
| Length Type | Standard/Deep |
| Weight | 2.245 LB |
| EAN or UPC | 99575849008 |

