- 1/4 in Socket Drive Size
- 14 Pieces
- Metric
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
| Socket Size Range | 4 mm to 15 mm |
| Size Range [Min] | 4 mm |
| No. of Points | 6 |
| Finish | Manganese Phosphate |
| Length Type | Standard |
| Set Includes | 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, |
| Size Range [Max] | 15 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Type | Impact |
| No. of Pieces | 14 |
| Weight | 0.885 LB |
| EAN or UPC | 99575849077 |

