- 3/8 in Socket Drive Size
- 7 Pieces
- Inch
| Finish | Manganese Phosphate |
| Bit Length | 0.77 in |
| Socket Type | Hex Bit |
| Size Range [Min] | 3/16 in |
| Size Range [Max] | 1/2 in |
| Material | Chrome Molybdenum Alloy Steel |
| No. of Pieces | 7 |
| Set Includes | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
| Drive End | 0.86 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.36 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Weight | 1.39 LB |
| EAN or UPC | 99575849138 |

