- 1/2 in Socket Drive Size
- 19 Pieces
- Inch
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Type | Standard Impact |
| Size Range [Min] | 3/8 in |
| Set Includes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 1 1/2 in |
| Length Type | Shallow |
| No. of Points | 6 |
| No. of Pieces | 19 |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Weight | 12.275 LB |
| EAN or UPC | 99575084324 |

