- 1/2 in Socket Drive Size
- 29 Pieces
- Metric
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
| Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, , 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, , 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm |
| Socket Type | Impact |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| No. of Pieces | 29 |
| Size Range [Max] | 36 mm |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Length Type | Deep |
| No. of Points | 6 |
| Finish | Black Oxide |
| Socket Size Range | 8 mm to 36 mm |
| Size Range [Min] | 8 mm |
| Weight | 26.6 LB |
| EAN or UPC | 99575049354 |

