- 1/2 in Socket Drive Size
- 13 Pieces
- Inch
- 6 Points
features
- Flex socket design provides more access to fasteners in tight confines
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design for reduced fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Hard stamped size markings
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
| Socket Size Range | 1/2 in to 1 1/4 in |
| No. of Points | 6 |
| No. of Pieces | 13 |
| Set Includes | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, , 1 1/8 in, 1 3/16 in, 1 1/4 in |
| Socket Drive Size | 1/2 in |
| Size Range [Min] | 1/2 in |
| Locking | No |
| Inch/Metric | Inch |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Size Range [Max] | 1 1/4 in |
| Finish | Manganese Phosphate |
| Socket Type | Universal Impact |
| Length Type | Standard |
| Weight | 9.85 LB |
| EAN or UPC | 99575893865 |

