- 1/2 in Socket Drive Size
- 7 Pieces
- Inch
| Finish | Manganese Phosphate |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Size Range [Min] | 9 mm |
| Material | Chrome Molybdenum Alloy Steel |
| Length Type | Standard |
| Size Range [Max] | 15 mm |
| Socket Drive Size | 1/2 in |
| Socket Type | Hex Bit |
| Weight | 2.105 LB |
| EAN or UPC | 99575849404 |

