- 1/2 in Socket Drive Size
- 7 Pieces
- Inch
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes social rail for storage and organization
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 3/4 in |
| Inch/Metric | Inch |
| Size Range [Min] | 3/8 in |
| Socket Type | Hex Bit |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| No. of Pieces | 7 |
| Set Includes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
| Finish | Manganese Phosphate |
| Weight | 2.395 LB |
| EAN or UPC | 99575849411 |

