- 1/2 in Socket Drive Size
- 4 Pieces
features
- Flex socket design provides more access to fasteners in tight confines
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design for reduced fastener rounding
- Manganese phosphate finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
- Includes tray for storage and organization
| Size Range [Min] | 3 in |
| Size Range [Max] | 15 in |
| Finish | Manganese Phosphate |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact Extension |
| No. of Pieces | 4 |
| Locking | No |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Socket Size Range | 3 in to 15 in |
| Weight | 3.875 LB |
| EAN or UPC | 99575895067 |

