- 3/8 in Socket Drive Size
- 7 Pieces
- Metric
description
- Compared to even the best pinned impacts, X-CORE™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-CORE™ PINLESS.
features
- X-Core™ pinless joint design for increased strength and durability
- 30° maximum operating flex angle
- Smooth 360° rotation for easier access
- Off-corner loading design reduces fastener rounding
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Black oxide finish to resist corrosion
- 6-point socket with a 9" overall length for even more access
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
| Size Range [Max] | 15 mm |
| Size Range [Min] | 8 mm |
| Knurled | No |
| Inch/Metric | Metric |
| Lockable | No |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 7 |
| Set Includes | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15mm |
| Material | Chrome Molybdenum Alloy Steel |
| Finish | Black Oxide |
| Weight | 3.83 LB |
| EAN or UPC | 99575849800 |

