- 3/8 in Drive Size
features
- Sealed tear-drop head for access, strength and keeps out contaminants
- One finger operated reversible lever
- Accurate in clockwise directions +/-3% in upper 80% of the range
- Micrometer twist lock ring for secure locking mechanism
- Pliable, elastomer handle grip for superior comfort and oil resistance
| Torque [Min] | 25 in lb |
| Drive Size | 3/8 in |
| Length | 11 1/2 in |
| Torque [Max] | 250 in lb |
| Weight | 2.5 LB |
| EAN or UPC | 82171850516 |

