- 3/4 in Drive Size
- 2.5 ft lb Increment
- 600 ft lb Maximum Torque Range
- Full Polish Chrome Finish
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- 36-tooth ratchet mechanism with a 10° swing arc allows you to turn fasteners in spaces other tools can't fit
- Torque accuracy of +/- 3% CW between 20% and 100% of wrench capability
- Twist locking collar provides a secure locking mechanism for consistent performance
- Scale markings are highly visible and easy to read
- Pliable, elastomer handle lets you grip comfortably, while oil and solvent resistance feature keeps your hands in place
- Meets or exceeds ISO 6789 and ASME B107.300-2010 standards and specifications
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Drive Size | 3/4 in |
| Overall Length | 42.4 in |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Drive Type | Square |
| Head Width | 2.62 in |
| Head Thickness | 1.14 in |
| Torque [Max] | 600 ft lb |
| No. of Teeth | 36 |
| Accuracy | +/-3% Clockwise |
| Torque [Min] | 100 ft lb |
| Increment | 2.5 ft lb |
| Weight | 16.4 LB |
| EAN or UPC | 99575850653 |

