- 1/2 in Drive Size
- 2 ft lb Increment
- 250 ft lb Maximum Torque Range
- Full Polish Chrome Finish
| Accuracy | +/-3% Clockwise |
| Head Width | 1 3/4 in |
| Material | Alloy Steel |
| Torque [Min] | 30 ft lb |
| Increment | 2 ft lb |
| Head Thickness | 0.81 in |
| Overall Length | 24.3 in |
| Drive Type | Square |
| Torque [Max] | 250 ft lb |
| Drive Size | 1/2 in |
| Finish | Full Polish Chrome |
| No. of Teeth | 32 |
| Weight | 4.64 LB |
| EAN or UPC | 99575850660 |

