- 1/2 in Drive Size
| Alt Scale Increments | 1 Nm |
| Head Width | 1.810 in |
| Overall Length | 26.5 in, |
| Drive Tang Size | 1/2 in |
| Head Thickness | 1.310 in |
| Weight | 4.83 LB |
| EAN or UPC | 82171850745 |
| Alt Scale Increments | 1 Nm |
| Head Width | 1.810 in |
| Overall Length | 26.5 in, |
| Drive Tang Size | 1/2 in |
| Head Thickness | 1.310 in |
| Weight | 4.83 LB |
| EAN or UPC | 82171850745 |