Skip to content Skip to navigation menu
3/8" Drive Flex Head Micrometer Torque Wrench

85086

3/8" Drive Flex Head Micrometer Torque Wrench
Item #113454392
  • 3/8 in Drive Size
  • 0.5 ft lb Increment
  • 75 ft lb Maximum Torque Range
  • Full Polish Chrome Finish
3/8" Drive Flex Head Micrometer Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 0.5 ft lb Increment
  • 75 ft lb Maximum Torque Range
  • Full Polish Chrome Finish

description

  • The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.

features

  • Thin profile, sealed teardrop head design offers greater access and more durability for highly effective application
  • Torque accuracy of +/- 3% CW between 20% and 100% of wrench capability
  • Ratcheting head flexes up to 30° for improved access in narrow work spaces
  • Pull adjustment collar feature allows you to make quick and easy torque setting changes
  • Scale markings are highly visible and easy to read
  • Midpoint on handle clearly marked for accuracy
  • Knurled anodized aluminum handle lets you grip the wrench comfortably, helping to reduce hand fatigue
  • Meets or exceeds ISO 6789 and ASME B107.300-2010 standards and specifications
  • 1 year limited warranty
  • calibration accuracy warrantied for 90 days
No. of Teeth 30
Torque [Max] 75 ft lb
Material Alloy Steel
Torque [Min] 5 ft lb
Increment 0.5 ft lb
Accuracy +/-3% Clockwise
Finish Full Polish Chrome
Drive Size 3/8 in
Head Width 1.4 in
Overall Length 17.7 in
Head Thickness 0.72 in
Head Type Flex
Weight 4.4 LB
EAN or UPC 99575850868
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison