- 3/8 in Drive Size
- 0.5 ft lb Increment
- 75 ft lb Maximum Torque Range
- Full Polish Chrome Finish
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- Torque accuracy of +/- 3% CW between 20% and 100% of wrench capability
- Meets or exceeds ISO 6789 and ASME B107.300-2010 standards and specifications
- Ratcheting head flexes up to 30° for improved access in narrow work spaces
- Thin profile, sealed teardrop head design offers greater access and more durability for highly effective application
- Pull adjustment collar feature allows you to make quick and easy torque setting changes
- Scale markings are highly visible and easy to read
- Knurled anodized aluminum handle lets you grip the wrench comfortably, helping to reduce hand fatigue
- Midpoint on handle clearly marked for accuracy
- NIST Certificate of Calibration included. Certificate of Calibration is the documentation of the actual calibration of the torque wrench and includes the model number, serial number, date, actual readings, type of test equipment, and test equipment calibration standards.
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Torque [Min] | 5 ft lb |
| Head Width | 1.4 in |
| Overall Length | 17.7 in |
| Torque [Max] | 75 ft lb |
| Head Type | Flex |
| Head Thickness | 0.72 in |
| Finish | Full Polish Chrome |
| Accuracy | +/-3% Clockwise |
| No. of Teeth | 30 |
| Drive Size | 3/8 in |
| Increment | 0.5 ft lb |
| Material | Alloy Steel |
| Weight | 7.5 LB |
| EAN or UPC | 99575050862 |

