- 1/2 in Drive Size
- 2 ft lb Increment
- 250 ft lb Maximum Torque Range
- Full Polish Chrome Finish
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- 32-tooth ratchet mechanism with an 11° swing arc lets you turn fasteners in hard-to-reach places
- Torque accuracy of +/- 3% CW between 20% and 100% of wrench capability
- Specifically for checking wheel lug nuts to manufacturer recommended torque value
- Wrench design helps prevent the warping of brake rotors caused by over torquing
- “Tire Tread” rubber cover on the head, lock ring and handle provides a cushioning effect to reduce fatigue and tool damage
- Pull adjustment collar feature allows you to make quick and easy torque setting changes
- Scale markings are highly visible and easy to read
- Calibrated on test equipment to meet ISO 6789 specifications and accuracy requirements of ASME B107.300-2010
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Material | Alloy Steel |
| Torque [Max] | 250 ft lb |
| Head Width | 2.21 in |
| Finish | Full Polish Chrome |
| Drive Type | Square |
| Accuracy | +/-3% Clockwise |
| Head Thickness | 0.99 in |
| Torque [Min] | 30 ft lb |
| Increment | 2 ft lb |
| Overall Length | 24.9 in |
| No. of Teeth | 32 |
| Drive Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575850882 |

