- 1/4 in Drive Size
- 30-200 in/lb Torque Range
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- calibration accuracy warrantied for 90 days
- 1 year limited warranty
- Injection molded case with removable lid and EVA foam insert for secure storage and convenience
- Scale markings are highly visible and easy to read
- Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
- 100% steel construction offers lasting strength and durability
- Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
- Enclosed ratchet head design resists dirt infiltration for continuous and efficient execution
- Low profile tube, teardrop head, and flush mounted on/off switch allow better access in tight confines
- Torque accuracy of +/- 3% CW in the upper 80% of wrench capability delivers high performance
- 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
| Accuracy | +/-3% Clockwise |
| Width | 1 1/4 in |
| Finish | Full Polish Chrome |
| Torque [Min] | 30 in lb |
| Head Thickness Less Tang | 1/4 in |
| Head Length | 1 1/2 in |
| Head Width | 1 in |
| Torque [Max] | 200 in lb |
| No. of Positions | 120 |
| Increment | 1 in lb |
| Height | 1 1/4 in |
| Drive Size | 1/4 in |
| Drive Type | Square |
| Material | Alloy Steel |
| Overall Length | 11 in |
| Head Thickness | 3/4 in |
| Weight | 1.365 LB |
| EAN or UPC | 99575851711 |

