Skip to content Skip to navigation menu
Gearwrench85194

85194

Square Drive Torque Wrench
Item #115715666
  • 1/4 in Drive Size
Gearwrench85194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size

description

  • The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.

features

  • Digitally tracks torque and angle measurements. Vibrating handle, buzzer, and LCD screen alert when target torque is reached
  • 3 function modes feature peak torque, angle, and peak angle for additional versatility
  • 5 torque measurement units provide a readout in ft-lb, in-lb, Nm, Kg-m, and Kg-cm
  • 10 available preset torque settings allow you to quickly access frequently repeated applications
  • Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
  • Meets or exceeds ASME standards and specifications
  • 1 year limited warranty
  • calibration accuracy warrantied for 90 days
  • 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
  • Torque accuracy of +/-2% CW and +/-3% CCW between 20% and 100% of wrench capability Angle settings offer +/-1% of reading of angle accuracy
  • Low profile tube, 15° flex teardrop head, and flush mounted on/off switch allow for better access in tight confines
Drive Size 1/4 in
Weight 1.365 LB
EAN or UPC 99575851940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison