- Metric
- 12 Points
- 16 mm, 17 mm Opening
- 18 mm, 19 mm Opening Two
| Overall Length | 9.06 in |
| Inch/Metric | Metric |
| Wrench Type | Reversible Ratcheting |
| No. of Teeth | 72 |
| Finish | Full Polish Chrome |
| Length Type | Standard |
| Opening Two | 18 mm, 19 mm |
| Box End Thickness Two | 0.79 in |
| Box End Thickness | 0.71 in |
| Material | Alloy Steel |
| Box End Width Two | 1.34 in |
| Box End Width | 1.27 in |
| No. of Points | 12 |
| Weight | 0.52 LB |
| EAN or UPC | 99575852121 |

