- Metric
- 12 Points
- 15 mm Opening
- 17 mm Opening Two
features
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Slim S-shape design allows for easy access around obstructions
- Flush mounted reversing lever allows you to change direction without removing the wrench
- Save weight in your toolbox by combining 2 sizes on one wrench
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Off-corner loading design on box end provides better grip and reduces fastener rounding
| Box End Thickness Two | 0.39 in |
| Box End Width Two | 1.201 in |
| Box End Thickness | 0.421 in |
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| Wrench Type | Reversible Ratcheting, S-Shape |
| Overall Length | 8.114 in |
| Box End Width | 1.307 in |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| Opening Two | 17 mm |
| Weight | 0.575 LB |
| EAN or UPC | 82171852329 |

