Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench85237

85237

Square Drive Torque Wrench
Item #118686394
  • 3/8 in Drive Size
Gearwrench85237
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size

description

  • E-Spec is a connected electronic torque wrench designed specifically for production environments where a high level of precision is required. With +/- 1.5% torque accuracy and +/- 1% angle accuracy, E-Spec is a high-tech workhorse. E-Spec software allows users to set torque parameters and download torque process data via standard text format and all E-Spec wrenches incorporate GEARWRENCH 120XP™ technology that can turn fasteners in just a 3° swing arc. E-Spec is the new standard for premium industrial torque applications.

features

  • 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
  • Torque accuracy of +/-1.5% CW and +/-2.5% CCW. Angle settings offer +/-1% of reading of angle accuracy
  • Low profile flex head design allow for better access in tight confines
  • 3 torque measurement units provide a readout in ft-lb, in-lb and Nm
  • Simple 2 button menu with reversible screen for right or left handed use
  • 100 available preset torque settings allow you to quickly access frequently repeated applications
  • Includes rechargeable lithium ion battery, and cartridge to hold 3 AAA batteries for back up
  • 100,000 life cycle accuracy
  • Meets or exceeds ASME standards and specifications
  • 1 year limited warranty
  • calibration accuracy warrantied for 90 days
Drive Size 3/8 in
Weight 4.368 LB
EAN or UPC 99575852374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison