- Metric
- 10 mm Opening
- 7.09 in Overall Length
| Box End Thickness | 0.3 in |
| Open End Offset | 15 ° |
| Wrench Type | Ratcheting Flex Head, Open End |
| Open End Width | 0.86 in |
| Inch/Metric | Metric |
| Open End Thickness | 0.22 in |
| Box End Width | 0.78 in |
| No. of Points | 12 |
| Overall Length | 7.09 in |
| Weight | 0.17 LB |
| EAN or UPC | 99575852602 |

