- SAE
- 5/16 in Opening
- 5.91 in Overall Length
| No. of Points | 12 |
| Open End Width | 0.77 in |
| Box End Thickness | 0.27 in |
| Inch/Metric | SAE |
| Open End Offset | 15 ° |
| Overall Length | 5.91 in |
| Open End Thickness | 0.2 in |
| Box End Width | 0.67 in |
| Wrench Type | Ratcheting Flex Head, Open End |
| Weight | 0.1 LB |
| EAN or UPC | 99575852701 |

