- Inch
- 12 Points
- 5/8 in Opening
- 11/16 in Opening Two
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Slim S-shape design allows for easy access around obstructions
- Flush mounted reversing lever allows you to change direction without removing the wrench
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Save weight in your toolbox by combining 2 sizes on one wrench
| Box End Thickness | 0.421 in |
| Wrench Type | Reversible Ratcheting, S-Shape |
| Box End Thickness Two | 0.406 in |
| Box End Width | 1.307 in |
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| Opening Two | 11/16 in |
| Box End Width Two | 1.201 in |
| Inch/Metric | Inch |
| Overall Length | 8.114 in |
| Material | Alloy Steel |
| Weight | 0.55 LB |
| EAN or UPC | 82171853425 |

