- Metric
- 10 mm Opening
- Full Polish Chrome Finish
- 12 Points
| No. of Points | 12 |
| Overall Length | 6.256 in |
| Finish | Full Polish Chrome |
| Open End Offset | 15 ° |
| Open End Width | 0.822 in |
| Length Type | Standard |
| Box End Width | 3/4 in |
| Open End Thickness | 0.22 in |
| Wrench Type | Ratcheting Open & Box End |
| No. of Teeth | 72 |
| Box End Thickness | 0.287 in |
| Inch/Metric | Metric |
| Weight | 0.16 LB |
| EAN or UPC | 99575855108 |

