- SAE
- 5/8 in Opening
- 9.53 in Overall Length
| Inch/Metric | SAE |
| Open End Width | 1.36 in |
| Open End Offset | 15 ° |
| No. of Teeth | 72 |
| Box End Thickness | 0.41 in |
| Material | Alloy Steel |
| Overall Length | 9.53 in |
| Open End Thickness | 0.7 in |
| Wrench Type | Ratcheting Locking Flex Head, Open End |
| Length Type | Extra Long |
| Box End Width | 1.2 in |
| No. of Points | 12 |
| Weight | 0.5 LB |
| EAN or UPC | 82171857201 |

