We designed the GEARWRENCH XL X-Beam™ wrenches to give you up to 500% more area for turning the wrench versus a standard wrench handle. The X-Beam™ allows you to apply force to the flat of the wrench, greatly reducing hand fatigue and pain. The XL X-Beam™ wrenches are 20% longer than our standard ratcheting combination wrenches, providing improved access and giving you the leverage to tighten or release the most stubborn fasteners. The ratcheting box end is designed to move fasteners with as little as 5°of motion, versus the 30° required for standard wrenches. The wrenches have strong alloy steel bodies with a bright, full polish chrome finish. The ratcheting box end also features our off-corner loading design that grips securely and reduces fastener rounding. The XL X-Beam is available in ratcheting combination, reversible ratcheting combination, and flex combination styles.
features
72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
X-Beam™ design lets you apply force to the flat side of the wrench, reducing hand fatigue
Longer beam provides greater access to confined work areas vs. standard length wrenches
Off-corner loading design on box end provides better grip and reduces fastener rounding
One piece forged beam design with no weak spots for twisting
Manufactured from alloy steel for better strength and longer tool life
Bright, full polish chrome finish easily wipes clean and resists corrosion
No. of Teeth
72
No. of Points
12
Type
Non-Reversing Ratchet
Material
Alloy Steel
No. of Pieces
9
Open End Offset
15 °
Package Type
Plastic Tray
Inch/Metric
Inch
Length Type
XL X-Beamâ„¢
Size Range [Max]
3/4 in
Wrench Type
Open End, Ratcheting Box End
Finish
Full Polish Chrome
Size Range [Min]
5/16 in
Set Includes
5/16 in - 3/4 in
Weight
3.8 LB
EAN or UPC
82171858987
Ease-of-Use By Arthritis Foundation
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back