- Metric
- 12 Points
- 20 mm Opening
- 20 mm Opening Two
| Inch/Metric | Metric |
| Overall Length | 15.98 in |
| Box End Thickness Two | 0.52 in |
| Wrench Type | Ratcheting |
| Box End Thickness | 0.51 in |
| Opening Two | 20 mm |
| Box End Width Two | 1.14 in |
| No. of Points | 12 |
| Box End Width | 1.54 in |
| Finish | Bright, Full Polish Chrome |
| Length Type | Extra Long |
| No. of Teeth | 72 |
| Weight | 0.945 LB |
| EAN or UPC | 82171859205 |

