- SAE
- 12 Points
- 5/16 in Opening
- 5/16 in Opening Two
| Overall Length | 8.71 in |
| Finish | Bright, Full Polish Chrome |
| Length Type | Extra Long |
| Box End Thickness | 0.27 in |
| No. of Teeth | 72 |
| No. of Points | 12 |
| Box End Thickness Two | 0.24 in |
| Box End Width Two | 0.46 in |
| Inch/Metric | SAE |
| Box End Width | 0.67 in |
| Opening Two | 5/16 in |
| Wrench Type | Ratcheting |
| Weight | 0.205 LB |
| EAN or UPC | 82171859502 |

