- SAE
- 12 Points
- 5/8 in Opening
- 5/8 in Opening Two
| Box End Width | 1.2 in |
| No. of Points | 12 |
| Inch/Metric | SAE |
| Box End Width Two | 0.9 in |
| Length Type | Extra Long |
| Box End Thickness | 0.41 in |
| No. of Teeth | 72 |
| Overall Length | 13.71 in |
| Finish | Bright, Full Polish Chrome |
| Wrench Type | Ratcheting |
| Opening Two | 5/8 in |
| Box End Thickness Two | 0.43 in |
| Weight | 0.575 LB |
| EAN or UPC | 82171859601 |

