- Metric
- 19.2 in Overall Length
- Full Polish Chrome Finish
- 12 Points
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box ends provide better grip and reduces fastener rounding
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Flexible head provides access to hard-to-reach bolts and fasteners
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists rust and corrosion
| Inch/Metric | Metric |
| Wrench Type | Ratcheting Flex Head |
| Box End Width | 1.85 in |
| No. of Points | 12 |
| Material | Alloy Steel |
| Open End Thickness | 0.59 in |
| Head Thickness | 0.59 in |
| Box End Thickness | 0.57 in |
| Finish | Full Polish Chrome |
| Overall Length | 19.2 in |
| Head Width | 1.33 in |
| Length Type | Extra Long |
| No. of Teeth | 72 |
| Open End Width | 1.33 in |
| Weight | 1.51 LB |
| EAN or UPC | 99575860249 |

