- Slotted Tip Type
- 1/4 in Tip Size
- Alloy Steel Material
description
- Bolt Biter™ impact screwdrivers offer the convenience of a standard screwdriver with the extraction abilities of a dedicated impact driver, loosing rusted, stripped, or other difficult-to-remove screws. Their high-performance steel handle end cap transfers impact shock to an internal mechanism that rotates the heat-treated alloy steel shaft 12 degrees when struck. High-strength tips are rust-resistant nickel chrome plated.
features
- Striking impact to drive spring-loaded handle to remove rounded and frozen screws
- Designed to drive 12 degree rotation with each impact
- High performance steel end cap designed for repetitive striking impacts
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Non-slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Meets or exceeds ASME standards for performance and quality
| Tip Finish | Black Nickel Chrome |
| Handle Style | Tri-Lobe |
| Tip Thickness | 0.245 in |
| Blade Dia. | 0.245 in |
| Magnetic | No |
| Blade Length | 4 in |
| Handle Material | Dual Material |
| Tip Type | Slotted |
| Handle Length | 4.5 in |
| Handle Diameter | 1.25 in |
| Handle Color | Black, Molten Orange |
| Tip Size | 1/4 in |
| Material | Alloy Steel |
| Finish | Black Nickel Chrome |
| Weight | 0.335 LB |
| EAN or UPC | 99575860928 |

