Skip to content Skip to navigation menu
Spline Full Polish Chrome Combination Wrench

86108

Spline Full Polish Chrome Combination Wrench
Item #110692669
  • Metric
  • 11.2 in Overall Length
  • Full Polish Chrome Finish
  • Spline Points
Spline Full Polish Chrome Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 11.2 in Overall Length
  • Full Polish Chrome Finish
  • Spline Points

description

  • GEARWRENCH has redefined performance with the 120XP™ ratcheting wrenches, all of which have 120 unique ratcheting positions and a 3 degree swing arc. These ratcheting wrenches provide the best access possible and feature a tighter swing arc, a longer beam, a reduced diameter ratcheting box-end, and a slim line open-end design.

features

  • 120XP wrenches have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
  • Universal spline drive fits 12-point, 6-point, rounded 6-point, spline, Eternal Torx® and square fasteners
  • XL beam design is up to 25% longer than standard wrenches for improved reach, leverage, and torque
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Highly visible, recessed size markings are color coded for easy identification
  • Manufactured from alloy steel for better strength and longer tool life
  • Flexible head provides access to hard-to-reach bolts and fasteners
  • 0° offset on non-ratcheting end for breaking loose stubborn fasteners
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Length Type Extra Long
Open End Thickness 0.24 in
Open End Width 1/2 in
No. of Positions 120
Finish Full Polish Chrome
Material Alloy Steel
Wrench Type Ratcheting Flex Head, Spline
Box End Thickness 0.27 in
No. of Points Spline
Inch/Metric Metric
No. of Teeth 120
Head Width 0.5 in
Head Thickness 0.24 in
Box End Width 0.67 in
Overall Length 11.2 in
Weight 0.22 LB
EAN or UPC 99575861086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison