- Inch
- 15 in Overall Length
- Full Polish Chrome Finish
- Spline Points
description
- GEARWRENCH has redefined performance with the 120XP™ ratcheting wrenches, all of which have 120 unique ratcheting positions and a 3 degree swing arc. These ratcheting wrenches provide the best access possible and feature a tighter swing arc, a longer beam, a reduced diameter ratcheting box-end, and a slim line open-end design.
features
- 120XP wrenches have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Universal Spline Drive Works on 12-point, 6-point, Rounded 6-point, Spline, E-Torx and Square Fasteners
- XL beam design is up to 25% longer than standard wrenches for improved reach, leverage, and torque
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Highly visible, recessed size markings are color coded for easy identification
- Manufactured from alloy steel for better strength and longer tool life
- Flexible head provides access to hard-to-reach bolts and fasteners
- 0° offset on non-ratcheting end for breaking loose stubborn fasteners
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| No. of Teeth | 120 |
| Inch/Metric | Inch |
| Open End Thickness | 0.35 in |
| Length Type | Extra Long |
| Material | Alloy Steel |
| Box End Width | 1 in |
| Box End Thickness | 0.34 in |
| Finish | Full Polish Chrome |
| Overall Length | 15 in |
| No. of Points | Spline |
| Head Width | 0.8 in |
| Wrench Type | Ratcheting Flex Head, Spline |
| Open End Width | 0.8 in |
| Head Thickness | 0.35 in |
| No. of Positions | 120 |
| Weight | 0.52 LB |
| EAN or UPC | 99575861338 |

